missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughBond™ B-489 Matte Polyester Labels with an Aggressive Adhesive
For use in commercial/industrial applications. Brady B-489 matte polyester labels with an aggressive adhesive are for use with BMP71 printer.
Brand: Brady™ 114947
This item is not returnable.
View return policy
Specifications
UL Recognized, CSA Approved | |
Rubber, Permanent | |
Matte | |
Asset Tracking Label | |
BMP™71 Printer | |
1 x 0.5 in. (W x H) | |
0.0044 in. |
Chemical, Corrosion, Humidity, UV and Weather-Resistant | |
White | |
Polyester (B-489) | |
Asset Tracking; Barcode Labeling; Component and Equipment ID; General and Industrial ID; Panel Labeling; Rating Plates; Voice and Data ID | |
500/Roll | |
25.7 x 12.7 mm (W x H) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction