Learn More
Thermo Scientific™ TRACE™ GC Columns for Pesticides
Identify organophosphate and organochlorine pesticides with high performance, sensitivity and reproducibility.
Brand: Thermo Scientific™ 26RD142F
793.85 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Identify organophosphate and organochlorine pesticides with high performance, sensitivity, and reproducibility using the Thermo Scientific™ TRACE™ GC Columns for Pesticides. These columns are specifically designed and tested to meet the most stringent requirements for the analysis of pesticides and herbicides.
Excellent Quality and Reproducibility:- Low bleed decreases MS contamination
- Innovative design facilitates use at higher temperatures
- Column inertness results in minimal peak tailing and decreased breakdown of sensitive samples
- Chlorinated aromatics
- Plant sterols
- Pyrethroids
Specifications
280/300°C | |
0.25 mm | |
Trace™ Pesticide II | |
Pesticides Analysis | |
0.25 μm | |
30 m x 0.25 mm x 0.25 um with 5 m Guard |
0.25 mm | |
TRACE | |
G43 | |
0.2 μm | |
30 m |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.