missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TRACE™ GC Columns for Specific EPA Methods

Perform specific EPA methodologies with confidence and unsurpassed performance.

Brand:  Thermo Scientific™ 26RF142P

 View more versions of this product

Product Code. 10239664

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Perform specific EPA methodologies with confidence and unsurpassed performance using the Thermo Scientific™ TRACE™ GC Capillary Columns for Specific EPA Methods. These low-bleed and temperature-stable columns have been designed, manufactured and tested to provide consistent, reliable results from run-to-run and batch-to-batch.

Columns Tailored Specifically for U.S. EPA Test Methods:
  • TRACE TR-524 and TRACE TR-525: U.S. EPA Drinking Water Test Methods 524 or 525
  • TRACE TR-527: U.S. EPA Drinking Water Test Method 527, featuring the robust, low-bleed performance required for analysis of pesticides and flame retardants
  • TRACE TR-8270: U.S. EPA Solid Waste Test Method 8270
  • TRACE TR-8095: U.S. EPA Method 8095 for Explosives Testing, featuring high maximum temperature and low surface activity
Excellent Quality and Reproducibility:
  • Low bleed, even at elevated temperatures
  • Outstanding robustness for difficult separations
  • Reliable and reproducible performance
Applications:
  • Volatile organic compounds (VOCs)
  • Pesticides
  • Brominated flame retardants
  • Explosives
TRUSTED_SUSTAINABILITY
Specifications

Specifications

280/300°C
0.25 mm
G43
0.25 μm
30m x 0.25mm x 0.25um
0.25 mm
Trace™ TR-527
GC/MS for EPA Methods, GC/MS for Volatile Organic Compounds (VOCs), GC/MS for Flame Retardants, GC/MS for Pesticides, GC/MS for Explosives
30 m
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.