Learn More
Thermo Scientific™ TRACE™ TR-1MS GC Columns
Use this low bleed nonpolar column for GC/MS environmental analyses that require high temperature and an inert phase.
Brand: Thermo Scientific™ 260B155P
1317.60 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
With low bleed and a maximum operating temperature of 340–360°C, the Thermo Scientific™ TRACE™ TR-1MS column is ideal for all GC/MS applications. The column is particularly well suited for applications such as GC/MS environmental analyses, which require an inert phase that can operate at high temperature.
Engineered for Superior Performance:- Nonpolar phase, 100% dimethyl polysiloxane
- High operating temperature
- Inert phase suited for environmental analyses
- Chlorinated and nitroaromatic compounds
- GC/MS environmental analyses
- Low bleed even at elevated temperatures
- Outstanding robustness for difficult separations
- Reliable and reproducible performance
- Phthalates
- Polymers
- Total recoverable petroleum hydrocarbons (TRPHs)
- Alternative Uses:
- Chlorinated Aromatics
- Organochlorine Pesticides
- Organophosphorous Pesticides
- PAHs
- Paraffins
- Polywax
- Pyrethroids
- Semivolatiles
- Xylenes
- DB-1
- DB-Petro
- BP1
- HP-1
- HP-1MS
- Rtx™-1
- Ultra-1
- SPB™-1
- SPB™-1 Sulfur
- Petrocol™ DH
- CP-Sil 5CB
- RSL-150
- RSL-160
- ZB-1
- CB-1
- OV™-1
- PE-1
- 007-1(MS)
- SP™-2100
- SE-30
- RH-1
- CC-1
- CP-Sil 5CB MS
- VF-1ms
Specifications
340/360°C | |
0.32 mm | |
Trace™ TR-1 MS | |
Environmental Analysis, GC/MS Environmental Analyses | |
60 m | |
60 m x 0.32 mm x 0.25 μm |
0.32 mm | |
TRACE | |
G1, G2, G38 | |
0.25 μm | |
Non-Polar |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.