missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TRACE™ TR-5HT GC Columns
Thermo Scientific™ TRACE TR-5HT GC Columns feature upper temperature limits as high as 400°C.
Brand: Thermo Scientific™ 260H030P
This item is not returnable.
View return policy
Description
Thermo Scientific™ TRACE TR-5HT GC Columns feature upper temperature limits as high as 400°C.
- Nonpolar phase, 5% phenyl polycarborane siloxane
- Allow the elution of higher-boiling hydrocarbons up to C100
- Low bleed even at elevated temperatures
- Similar to DB-5, BP5, Rtx-5, HP-5, Ultra-2, PTE-5, SPB5, MDN-5, CP-Sil 8CB, SPB-5, AT-5, ZB-5, 007-2(MPS-5), SE-52, SE-54
Recommended for:
- Hydrocarbons
- Solvents
- Pesticides
- Herbicides
- Phenols
- Amines
Specifications
380/400°C | |
TRACE | |
G27, G36 | |
1 μm | |
12 m x 0.32 mm x 0.1 μm |
0.32 mm | |
Trace™ TR-5 HT | |
GC/MS | |
12 m |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction