missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TRACE™ TR-5HT GC Columns

Thermo Scientific™ TRACE TR-5HT GC Columns feature upper temperature limits as high as 400°C.

Brand:  Thermo Scientific™ 260H142P

 View more versions of this product

Product Code. 10504105

  • 667.58 € / Each
Estimated Shipment: 13-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ TRACE TR-5HT GC Columns feature upper temperature limits as high as 400°C.

  • Nonpolar phase, 5% phenyl polycarborane siloxane
  • Allow the elution of higher-boiling hydrocarbons up to C100
  • Low bleed even at elevated temperatures
  • Similar to DB-5, BP5, Rtx-5, HP-5, Ultra-2, PTE-5, SPB5, MDN-5, CP-Sil 8CB, SPB-5, AT-5, ZB-5, 007-2(MPS-5), SE-52, SE-54

Recommended for:

  • Hydrocarbons
  • Solvents
  • Pesticides
  • Herbicides
  • Phenols
  • Amines
TRUSTED_SUSTAINABILITY
Specifications

Specifications

380/400°C
TRACE
G27, G36
0.25 μm
30 m x 0.25 mm x 0.25 μm
0.25 mm
Trace™ TR-5 HT
GC/MS
30 m
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.