missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TRACE™ TR-5MS GC Columns, 0.25μm, 0.25mm I.D., 30m length
Thermo Scientific™ TRACE TR-5MS GC Columns feature a popular GCMS phase for many applications.
Brand: Thermo Scientific™ 260F142J
1362.79 EUR valid until 2025-03-14
Use promo code "24142" to get your promotional price.
This item is not returnable.
View return policy
Description
Thermo Scientific™ TRACE TR-5MS GC Columns feature a popular GCMS phase for many applications.
- Nonpolar phase, 5% phenyl polysilphenylene-siloxane
- Low bleed and high stability
- High signal-to-noise for increased sensitivity
- High robustness to oxygen and water contamination
- Similar to B-5, DB-5MS, DB-5.625 XTI-5, BPX5, Rtx-5MS, Rtx- 5, SilMS, AT-5, AT-5MS, 007-5MS, SPB-5, CP-Sil 8CB, Ultra-2, HP-5, HP-5MS, HP5-TA, SPB-5, MDN-5S, VF-5ms, RSL-200, CB-5, OV-5, PE-5, 007-2(MP-5), SE-52, SE-54, PTE-5, CC-5, RH-5ms, ZB-5
Recommended for:
- Hydrocarbons
- Solvents
- Pesticides
- Herbicides
- Phenols
- Amines

Specifications
360/370°C | |
TRACE | |
G27, G36 | |
0.25 μm | |
30 m x 0.25 mm x 0.25 μm |
0.25 mm | |
Trace™ TR-5 MS | |
GC/MS | |
30 m |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction