missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TRACE™ TR-FAME GC Columns

For separation of cis/trans isomers and FAMEs with various degrees of unsaturation, choose this low-bleed, high-polarity column optimized for FAME analysis.

Brand:  Thermo Scientific™ 260M154P

 View more versions of this product

Product Code. 10324773

  • 1179.59 € / Each
Estimated Shipment: 28-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Choose Thermo Scientific™ TRACE™ TR-FAME GC Columns for separation of cis/trans isomers and fatty acid methyl esters (FAMEs) with various degrees of unsaturation. The TRACE TR-FAME column is a cyanopropylphenyl-based phase specifically designed for the separation of FAMEs. It is also suitable for any application that requires a high-polarity column for use with MS detection.

Excellent Quality and Reproducibility
  • Low bleed for MS, even at elevated temperatures
  • Outstanding robustness for difficult separations
  • Reliable and reproducible performance
  • Polar phase, 70% cyanopropyl polysilphenylene-siloxane
  • Higher operating temperature than other columns
Applications:
  • FAMEs
  • FAMEs cis/trans isomers

Recommended Uses:
  • FAMEs

Similar To:
  • DB-23
  • BPX70
  • Rtx™-2330
  • SP™-2330
  • CP-Sil 88
  • SP™-2380
  • HP-23
  • VF-23ms
  • 007-23
  • AT™-Silar
  • PE-23
TRUSTED_SUSTAINABILITY
Specifications

Specifications

250/260°C
0.25 mm
Trace™ TR-FAME
0.25 μm
Polar
0.25 mm
TRACE
FAMEs Cis/Trans Isomers Analysis, GC/MS for the Analysis of FAMEs Cis/Trans Isomers
60 m
60 m x 0.25 mm x 0.25 μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.