Learn More
Thermo Scientific™ TRACE™ TR-V1 GC Columns
Shop All Thermo Scientific ProductsBeschreibung
Thermo Scientific™ TRACE TR-V1 GC Columns are mid-polarity, thick film columns.
- Mid-polarity phase, 6% Cyanopropylphenyl Polysiloxane
- Thick films for the analysis of volatile analytes
- Low-bleed suitable for MS detection
- Similar to: DB-624, BPX Volatiles, Rtx Volatiles, VOCOL 56, OV-624, AT-624, HP-VOC, CP-Select 624CB, 007-624, ZM-624
Recommended for:
- Volatile Organics
- Alcohols
- EPA 502.2, 608 and 624
Spezifikation
Spezifikation
| Max. Temperature | 280/300°C |
| Diameter (Metric) | 0.32 mm |
| Diameter (Metric) Inner | 0.32 mm |
| Product Line | TRACE |
| Stationary Phase | Trace™ TR-V1 |
| USP Type | G43 |
| For Use With (Application) | Alcohol Analysis, GC/MS for Alcohols, GC/MS for EPA 502.2, 608 and 624 |
| Film Thickness | 1.8 μm |
| Length (Metric) | 60 m |
| Polarity | Mid-Polar |
| Mehr anzeigen |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.