missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TRACE™ TR-Wax GC Columns

Product Code. 10120983 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
10 m
15 m
30 m
60 m
Diameter (Metric) Inner:
0.1 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.25 μm
0.5 μm
1 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10120983

Brand: Thermo Scientific™ 260W223P

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Analyze a wide range of polar compounds with this low-bleed, general purpose, high polarity GC column.

Analyze a wide range of polar compounds with the Thermo ScientificTM TRACETM TR-Wax GC Column. A polyethylene-glycol-based phase ideal for the analysis of all polar compounds, it is highly cross-linked and fully deactivated to provide excellent peak shape even with short chain alcohols.

Engineered for Superior Performance
  • Polar phase, polyethylene glycol
  • Highly crosslinked and fully deactivated
  • Solvent washable

Applications:
  • Esters
  • Alcohols
  • Ketones
  • Glycols
  • Aromatic isomers

Excellent Quality and Reproducibility:
Recommended Use:
  • Low bleed even at elevated temperatures
  • Outstanding robustness for difficult separations
  • Reliable and reproducible performance
  • Aldehydes
  • Essential Oils

Alternative Uses:
  • Acids
  • Alcohols
  • Alcohols in beverages
  • Alditol acetates (sugars)
  • Amines–Aliphatic
  • Amines–Aromatic
  • Herbicides
  • Ketones
  • Nitroaromatics
  • Phenols
  • Volatiles

Similar To:
  • DB-Wax
  • BP20
  • Rtx™-Wax
  • Stabilwax™
  • HP20M
  • HP-Wax
  • HP-INNOWax
  • SUPELCOWAX™ 10
  • AT™-Wax
  • Nukol™
  • CP Wax52CB
  • SUPEROX II
  • Carbowax™
  • PE-WAX
  • ZBWAX
TRUSTED_SUSTAINABILITY

Specifications

Max. Temperature 260/280°C
Diameter (Metric) 0.25 mm
Diameter (Metric) Inner 0.25 mm
Product Line TRACE
Stationary Phase Trace™ TR-WAX
USP Type G16, G20
For Use With (Application) Alcohol Analysis, GC for Alcohols, GC for Ketones, GC for Glycols, GC for Aromatic Isomers
Film Thickness 0.5 μm
Length (Metric) 30 m
Polarity Polar
Description 30 m x 0.25 mm x 0.5 μm
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.