Learn More
Thermo Scientific™ TRACE™ TR-Wax GC Columns
Analyze a wide range of polar compounds with this low-bleed, general purpose, high polarity GC column.
Brand: Thermo Scientific™ 260W298P
732.50 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Analyze a wide range of polar compounds with the Thermo ScientificTM TRACETM TR-Wax GC Column. A polyethylene-glycol-based phase ideal for the analysis of all polar compounds, it is highly cross-linked and fully deactivated to provide excellent peak shape even with short chain alcohols.
Engineered for Superior Performance
- Polar phase, polyethylene glycol
- Highly cross-linked and fully deactivated
- Solvent washable
Applications:
- Esters
- Alcohols
- Ketones
- Glycols
- Aromatic isomers
Excellent Quality and Reproducibility:
Recommended Use:
- Low-bleed even at elevated temperatures
- Outstanding robustness for difficult separations
- Reliable and reproducible performance
- Aldehydes
- Essential Oils
Alternative Uses:
- Acids
- Alcohols
- Alcohols in beverages
- Alditol acetates (sugars)
- Amines–Aliphatic
- Amines–Aromatic
- Herbicides
- Ketones
- Nitroaromatics
- Phenols
- Volatiles
Similar To:
- DB-Wax
- BP20
- Rtx™-Wax
- Stabilwax™
- HP20M
- HP-Wax
- HP-INNOWax
- SUPELCOWAX™ 10
- AT™-Wax
- Nukol™
- CP Wax52CB
- SUPEROX II
- Carbowax™
- PE-WAX
- ZBWAX

Specifications
240/260°C | |
0.53 mm | |
Trace™ TR-WAX | |
Aromatic Isomer Analysis, GC for Alcohols, GC for Ketones, GC for Glycols, GC for Aromatic Isomers | |
30 m | |
30 m x 0.53 mm x 1 μm |
0.53 mm | |
TRACE | |
G16, G20 | |
1 μm | |
Polar |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.