missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Countup Benchtop Timers
Handheld with a rugged ABS plastic case
153.00 € - 370.00 €
Specifications
Product Type | Benchtop Timer |
---|---|
Includes | Rugged ABS Plastic case, battery |
Product Code | Brand | Height (English) Display | Time Range | Weight (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (English) Display | Time Range | Weight (English) | Price | Quantity & Availability | |||
15293966
|
Fisherbrand™
90023-89 |
0.75 in. | 10 hr. | 7 oz. | N/A | ||||
15223966
|
Fisherbrand™
1021 |
0.5 in. | 100 hr. | 16 oz. | N/A | ||||
Description
Fisher Scientific™ Traceable™ Countup Benchtop Timers provide single-action timing, time-in/time-out, and cumulative split functions. Handheld with a rugged plastic case.
- Battery is included
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.
Specifications
Benchtop Timer | |
Rugged ABS Plastic case, battery |