missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Digital Thermometer with Stainless-Steel Stem and 0.25 in. LCD Screen
Traceable™ Digital Thermometer used to measure temperature of gases, food, and semisolids.
Brand: Fisherbrand™ 93677-00
46.56 EUR valid until 2025-02-28
Use promo code "24161" to get your promotional price.
Description
Traceable™ Digital Thermometer used to measure temperature of gases, food, and semisolids.
- Short-stem piercing models are ideal for carrying in a pocket
- Longer probes are excellent for measuring sample temperatures while stirring in deep vessels or water baths
- Thermometers with longer sampling rates allow thermometer to be removed from sample before reading—ideal when display is difficult to read in measuring position
- For use in cuvets, soil, incubators, petroleum products and foods
- Traceable to standards provided by NIST
- Waterproof thermometers (see Models 14-648-43, -44) are ideal for wet labs, wash-down areas and field use
- 0.375 in. LCD screen thermometers available (see Cat. No.14-648-47); also available with protective guards (see Cat. Nos. 06-664-32 and 06-664-30)
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.
Specifications
IP67 Rated; ISO 17025, A2LA, NIST | |
2.5 cm | |
Measuring temperature in soil, cuvettes, test tubes, food products, incubators and petroleum hydrocarbons | |
8 in. | |
20 cm | |
Food/Piercing/Splash-Proof/Drop-Proof Thermometer | |
35 g | |
Digital Thermometer | |
536°F | |
-58°F | |
-58°F to +536°F | |
Yes | |
Digital LCD |
1 in. | |
0.19 in. | |
Battery, Stainless steel probe and Traceable certificate | |
240 mm | |
Stainless Steel | |
1.25 oz. | |
3.75 in. | |
9.5 in. | |
280°C | |
-50°C | |
-50°C to +280°C | |
±1°C | |
9.5 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction