missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Digital Thermometer with Stainless-Steel Stem and 0.25 in. LCD Screen

Traceable™ Digital Thermometer used to measure temperature of gases, food, and semisolids.

Brand:  Fisherbrand™ 90008-67

57.81 EUR valid until 2025-02-28
Use promo code "24161" to get your promotional price.


 View more versions of this product

Product Code. 11785853

  • 83.10 € / Each

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

Description

Description

Traceable™ Digital Thermometer used to measure temperature of gases, food, and semisolids.

  • Short-stem piercing models are ideal for carrying in a pocket
  • Longer probes are excellent for measuring sample temperatures while stirring in deep vessels or water baths
  • Thermometers with longer sampling rates allow thermometer to be removed from sample before reading—ideal when display is difficult to read in measuring position
  • For use in cuvets, soil, incubators, petroleum products and foods
  • Traceable to standards provided by NIST
  • Waterproof thermometers (see Models 14-648-43, -44) are ideal for wet labs, wash-down areas and field use
  • 0.375 in. LCD screen thermometers available (see Cat. No.14-648-47); also available with protective guards (see Cat. Nos. 06-664-32 and 06-664-30)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Specifications

ISO 17025, A2LA, NIST
1.27 cm
Measuring temperature in soil, cuvettes, test tubes, food products, incubators and petroleum hydrocarbons
8 in.
20 cm
Shockproof/Water-resistant Thermometer
0.87 oz.
1.75 in.
10.25 in.
300°C
-50°C
-50°C to +300°C
1.5V Silver Oxide, 357BP
Digital LCD
0.5 in.
0.14 in.
Stainless steel probe, Probe cover and Silver oxide battery
260 mm
Stainless Steel
0.1°C
24.6 g
Digital Thermometer
572°F
-58°F
-58°F to +572°F
Yes
±1°C
4 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.