missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Excursion-Trac™ Ultra-Low Temperature USB Datalogging Refrigerator/Freezer Thermometer

Traceable™ Datalogging Thermometer with user-defined time intervals.

314.00 € - 316.00 €

Specifications

Type Temperature Datalogger
Display Type LCD
Calibration Calibrated
Alarm Types LED Indicator, Audible, Flashing LCD Segment
Software Type TraceableLIVE
View More Specs

Includes: Thermometer, AC adapter, Stainless-Steel Probe w/ platinum RTD sensor.

Products 2
Product Code Brand Model Price Quantity & Availability  
Product Code Brand Model Price Quantity & Availability  
15560765
View Documents
Fisherbrand™
90013-64
Excursion-Trac, 1 probe
314.00 €
Each
In Stock
to see stock.
Edge
Add to basket
 
15570765
View Documents
Fisherbrand™
93679-80
Excursion-Trac, 2 probes
316.00 €
Each
Estimated Shipment: 09-07-2025
to see stock.
Add to basket
 
Description
Show More
Specifications

Specifications

Temperature Datalogger
Calibrated
TraceableLIVE
USB
±0.2°C
0.01°
-90°C to +105°C
LCD
LED Indicator, Audible, Flashing LCD Segment
7 Days
Platinum RTD
-90°C to +105°C (-130°F to +221°F)
-130°F to +221°F
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Traceable™ Excursion-Trac™ Ultra-Low Temperature USB Datalogging Refrigerator/Freezer Thermometer

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.