missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Kaleidoscope Stopwatches

Digital stopwatches with choice of six translucent colors—color code to a specific test or instrument. Traceable Kaleidoscope Stopwatch displays time of day in hour, minute, and second, AM/PM, date, and day of the week.

Brand:  Fisherbrand™ 90024-09

 View more versions of this product

Product Code. 11506893

  • 40.00 € / Pack of 3

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Description

Description

Digital stopwatches with choice of six translucent colors—color code to a specific test or instrument. Traceable Kaleidoscope Stopwatch displays time of day in hour, minute, and second, AM/PM, date, and day of the week.

  • Timer range: 24 hour with 0.01 second resolution for the first 30 minutes, 1 second after that; 0.01% accuracy
  • Single-action, time-out, cumulative-split, and continuous timing
  • Time-of-day alarm
  • Tactile-feel, audible “click” provides a positive action
  • 0.64 cm (0.25 in.) high LCD digits
  • Dimensions (L x W x H): 5.1 x 5.7 x 1.3 cm (2 x 2.25 x 0.5 in.)
  • Weight: 1 oz. (28.4 g)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Specifications

Digital Stopwatch
0.01%
LCD
5.1 x 5.7 x 5.7 cm (2 x 2.24 x 2.24 in.)
5.1 cm
5.7 cm
0.25 in.
0.64 cm
0.028 kg
Single action, time out, cumulative split and continuous timing, time of day alarm, tactile feel, “click” switches with a sound indicator provide a positive action
24 hr.
0.01 sec.
Sunrise Yellow
2 in.
2.24 in.
2.24 in.
5.7 cm
1 oz.
2 Year “always on” battery, breakaway, easy safety release lanyard and keychain carabiner
ISO 17025, A2LA, NIST
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.