missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Noncontact Infrared Thermometer
Traceable™ Noncontact Infrared Thermometer measures infrared surface temperatures with view fields of 6:1 to 8:1.
156.00 € - 396.00 €
Specifications
Certifications/Compliance | ISO 17025, A2LA, NIST |
---|---|
For Use With (Application) | Petroleum, electronics, plant and field use. (Not meant for medical use.) |
Measurement Time | 1 sec. |
Display | Digital LCD |
Product Code | Brand | Temperature Range (English) | Temperature Range (Metric) | Length (Metric) Overall | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (English) | Temperature Range (Metric) | Length (Metric) Overall | Price | Quantity & Availability | |||
11729785
|
Fisherbrand™
90008-81 |
-76°F to +932°F | -60°C to +500°C | 178 mm |
156.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11799775
|
Fisherbrand™
93677-50 |
0°F to 788°F | -20°C to +400°C | 152 mm | N/A | ||||
11749785
|
Fisherbrand™
4317 |
-4°F to +752°F | -20°C to +400°C | 197 mm | N/A | ||||
Description
Traceable™ Noncontact Infrared Thermometer measures infrared surface temperatures with view fields of 6:1 to 8:1.
- If a unit has a view field of 7:1 and the thermometer is held 14 in. (35.6 cm) from object, it reads infrared radiation emitting from a 2 in. dia. (5.1 cm) spot
- Switch to view either Celsius or Fahrenheit scales Laser sighting beam permits aiming precisely at the target surface
- 15-077-57 and 06-664-39 assure accurate measurements using adjustable control to account for differences in surface infrared emissivity of objects
- One-second sampling, backlighting button, data hold, low-battery indicator and dual ranges
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.
Specifications
ISO 17025, A2LA, NIST | |
Petroleum, electronics, plant and field use. (Not meant for medical use.) | |
1 sec. | |
Digital LCD |