missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Pocket-Size Thermometer

Ideal for lab, plant and field use. Traceable™ Pocket-Size Thermometer is compatible with all Type-K probes.

Brand:  Fisherbrand™ 90029-99

42.54 EUR valid until 2025-02-28
Use promo code "24161" to get your promotional price.


 View more versions of this product

Product Code. 11759765

  • 48.65 € / Each

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

Description

Description

  • Shockproof
  • Pocket-size unit comes ready to use and outfitted with wide-range, fast-response and one-switch operation
  • Range: -50° to +750°C/-58° to +1382°F
  • Accuracy: ±1°C + 0.75% between 0° and 500°C (32° and 932°F); ±1°C + 1% between 500° and 750°C (932° and 1382°F); -20 ±2°C; -40 ±4°C; -50 ±5°C
  • Resolution: 0.1°
  • Dimensions: 2.75 x 4.25 x 0.88 in. (69 x 106 x 22 mm)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Specifications

ISO 17025, A2LA, NIST
Lab, plant and field use
1.9 cm
48 in.
121.92 cm
Type K Thermocouple
4 oz.
2.75 in.
4.25 in.
-50°C
-50°C to +750°C
9 V
Digital LCD
Celsius Scale
4.25 x 2.75 x 0.75 in. (10.8 x 7.6 x 1.9 cm)
0.75 in.
Type-K probe with beaded sensor, Cable, 4 ft. (1.9 m), Leatherette case, 9 V battery with 150 to 200 hours continuous-use life span
108 mm
Plastic
1°C
113 g
Digital Thermometer
750°C
n.a.
Yes
±1°C
7.6 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.