missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Refrigerator/Freezer Digital Thermometer
Reliably monitor and be alerted to any issues affecting the contents of your fridge or freezer without even opening the door using the Traceable™ Refrigerator/Freezer Digital Thermometer.
75.90 € - 89.76 €
Specifications
Certifications/Compliance | NIST |
---|---|
Depth (English) | 0.75 in. |
Depth (Metric) | 19 mm |
Diameter (English) Probe | 0.1875 in. |
Diameter (Metric) Probe | 4.7625 mm |
Product Code | Brand | Probe Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Probe Type | Price | Quantity & Availability | |||||
17806111
|
Fisherbrand™
5600001 |
Bottle |
81.18 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17816111
|
Fisherbrand™
5600004 |
Bullet |
75.90 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17826111
|
Fisherbrand™
5600008 |
Vaccine Bottle |
89.76 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Alarm indicator lights up brightly to draw your attention to an immediate issue
- Know about excursions before they happen with the pre-alert alarm light that glows orange when your fridge or freezer is within 1 degree of your alarm setting
- Use the mute button to silence the buzzer alarm while you are investigating the issue
- Staff onboarding is a breeze with an enhanced, more intuitive user experience including large buttons, high-contrast text, and purposeful design
- Reduce upkeep with boosted battery power and interior tech upgrades for higher performance
- Maintain compliance; includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
- Make readings quickly and with certainty using the triple display—shows current, high, and low temperatures simultaneously
- Pick the probe option that fits your application
Specifications
NIST | |
19 mm | |
4.7625 mm | |
4.25 in. | |
120 in. | |
304.8 cm | |
1° | |
-58° to +158°F | |
Yes | |
±1°C |
0.75 in. | |
0.1875 in. | |
Temperature Monitoring | |
107.95 mm | |
7/8 in. | |
22.225 mm | |
Digital thermometer | |
-50°C to +70°C | |
AAA | |
LCD |