missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ TraceableLIVE™ WiFi Datalogging CO2 with Remote Notification
TraceableLIVE™ WiFi Datalogging CO2 with Remote Notification now with FREE TraceableLIVE subscription plan (for one user). The simple, efficient, and reliable way to stay connected to your critical environments. Stay connected with live and secure remote monitoring wherever you go.
897.00 € - 1110.00 €
Specifications
Type | Datalogger |
---|---|
Certifications/Compliance | From an ISO/IEC 17025 (Cert. No. 1750.01) A2LA accredited calibration laboratory |
For Use With (Application) | Air Quality, Respiratory Labs, Biofuel Research, Controlled Storage, Green Houses |
Accuracy (Relative Humidity) | ±3% RH (5 to 75%) otherwise ±5% RH |
Accuracy (Temperature) | ±0.4°C |
Product Code | Brand | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | |||||
15668085
|
Fisherbrand™
6101155 |
Parameters: CO2 (Ambient), Temperature, Humidity |
897.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15678085
|
Fisherbrand™
6101108 |
Parameters: CO2 (External), Temperature, Humidity |
1110.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Monitor remotely your critical environments - devices connect to existing WiFi
- Alerts: high and low boundaries for monitored parameters, connectivity interruption, low battery
- No local software installation required; live data visibility via web browser or iOS/Android mobile
- 15-079-662 and 663: Monitor CO2, temperature, and humidity
- 15-079-664: Monitor barometric pressure, temperature, and humidity
- Secure SSL-encrypted data transmission
- Alarm notifications available via Mobile Push, E-mail and SMS text message
- Unlimited scalability: use TraceableLIVE™ in individual environments or an entire network of facilities
- Probes: 15-079-662 includes one ambient sensor; 15-779-663 has 1 CO2/temperature/humidity remote 3-ft. cable
- Multiple point calibration traceable to NIST
- TraceableLIVE subscription required
- Set alarm parameters for device remotely
- View current conditions in your lab anywhere
- Generate data reports in real time
- Assign user access for the whole team
- TraceableLIVE subscription options:
- 15-710-065 1 Year Standard Subscription
- 15-710-066 2 Year Standard Subscription
- 15-710-067 1 Year Premium Subscription
- 15-710-068 2 Year Premium Subscription
Specifications
Datalogger | |
Air Quality, Respiratory Labs, Biofuel Research, Controlled Storage, Green Houses | |
±0.4°C | |
0.01% RH | |
32°F to 122°F |
From an ISO/IEC 17025 (Cert. No. 1750.01) A2LA accredited calibration laboratory | |
±3% RH (5 to 75%) otherwise ±5% RH | |
0 to 100% | |
0.01° | |
0°C to 50°C |