Learn More
Fisherbrand™ TraceableLIVE™ Wi-Fi Datalogging Refrigerator/Freezer Thermometer with Remote Notification
TraceableLIVE™ Wi-Fi Datalogging Refrigerator/Freezer Thermometer now with FREE TraceableLIVE™ subscription plan (for one user). A simple, efficient, and reliable way to stay connected to your critical environments with smartphone, tablet or personal computer.
Brand: Fisherbrand™ 61010-47
Includes: Two probes, quick start guide, batteries, magnets, Velcro, wall mount, and Traceable™ certificate
Description
TraceableLIVE™ Wi-Fi Datalogging Refrigerator/Freezer Thermometer now with FREE TraceableLIVE™ subscription plan (for one user). A simple, efficient, and reliable way to stay connected to your critical environments with smartphone, tablet or personal computer.
Using the TraceableLIVE™ app or visiting Traceablelive.com on any browser allows the user to view current temperatures, control alarm parameters, view datalogging history, view and generate reports, and give other team members access to any TraceableLIVE™ equipment at any time.
Features:
- Monitor temperature and more either locally or remotely -connect to existing Wi-Fi
- Alerts: temperature alarm, connectivity interruption, low battery
- Cloud-based data interface means no local software required; web, Android, Apple IOS data visibility
- Continuous data transmission and monitoring using SSL encrypted SECURE connection
- Receive MOBILE PUSH / E-MAIL / TEXT notifications
- Unlimited scalability - use TraceableLIVE™ in individual labs or an entire network of facilities
- Multiple point temperature calibration - traceable to NIST
Note: Requires TraceableLIVE™ subscription.
TraceableLIVE subscription options:
- 15-710-065 1 Year Standard Subscription
- 15-710-066 2 Year Standard Subscription
- 15-710-067 1 Year Premium Subscription
- 15-710-068 2 Year Premium Subscription
Certifications
Includes certificate assuring accuracy from an ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI).
Specifications
Datalogger | |
Multiple-point Temperature Calibration | |
Web, Android, Apple IOS | |
2 Stainless Steel Probes, Quick Start Guide, Batteries, Magnets, Velcro, Wall Mount, and Traceable™ Certificate | |
±0.25°C (-40°C to +60°C), ±0.50°C otherwise | |
-58°F to +140°F |
Digital | |
Mobile Push Notification, E-mail, SMS | |
2 Stainless Steel Probes | |
Cloud-Based Data Interface | |
0.01° | |
-50°C to +60°C |
Product Suggestions
Customers who viewed this item also viewed.
Videos
-
Fisherbrand TraceableLIVE
Your input is important to us. Please complete this form to provide feedback related to the content on this product.