missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD TG-1MS GC Column

Employ the most widely used MS phase in gas chromatography with the Thermo Scientific™ TraceGOLD™ TG-1MS GC Column.

Brand:  Thermo Scientific™ 26099-5680

567.70 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 15850910

  • 570.54 € / Each
Estimated Shipment: 11-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Low polarity phase, 5% diphenyl/95% dimethyl polysiloxane
  • Low bleed for excellent signal-to-noise ratio, sensitivity and mass spectral integrity
  • Exceptional inertness ideal for analysis of active compounds
TRUSTED_SUSTAINABILITY
Specifications

Specifications

20 mm
0.32 mm
TraceGOLD
0.4 μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ TraceGOLD TG-1MS GC Column > 0.18mm I.D.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.