missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD TG-1MT Metal GC Columns

Push the limits of your analyses with these nonpolar, metal columns designed for elevated temperature use.

Brand:  Thermo Scientific™ 26M99-1300

 View more versions of this product

Product Code. 11875702

  • 443.93 € / Each
Estimated Shipment: 13-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Push the limits of your analyses with Thermo Scientific™ TraceGOLD™ TG-1MT GC Columns. These nonpolar, metal columns allow you to work a temperatures up to 430°C with no compromise in performance when analyzing highly active and aggressive compounds.

Engineered for Superior Performance:
  • Nonpolar, 100% dimethyl polysiloxane
  • Low bleed for excellent signal-to-noise ratio, sensitivity and mass spectral integrity
  • Stable to 430°C
Applications:
  • Hydrocarbons
  • Solvent impurities
  • Polychlorinated biphenyl (PCB) congeners
  • Aroclor mixes
  • Simulated distillation
  • Drugs of abuse
  • Natural gas odorants
  • Essential oils
  • Pesticides
A Leap Forward in Performance with Low Bleed and Superior Inertness:
  • A low bleed, stable column produces consistent results.
  • Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes. Minimizing column bleed extends the column lifetime, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult compounds.
Recommended For:
  • Hydrocarbons
  • Gasoline range organics (GROs)
  • Drugs of abuse
  • PCBs
Alternative Uses:
  • Chlorinated aromatics
  • Organochlorine pesticides
  • Organophosphorous pesticides
  • Polycyclic aromatic hydrocarbons (PAHs)
  • Paraffins
  • Polywax
  • Pyrethroids
  • Semivolatiles
  • Xylenes
Similar To:
  • MXT™-1
  • DB-1
  • DB-1MS
  • HP-1
  • HP-1MS
  • Ultra-1
  • SPB™-1
  • Equity™-1
  • MDN-1
  • CP-Sil 5 CB
  • VF-1ms
  • ZB-1HT
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Up to 430°C
0.25 mm
TraceGOLD™ TG-1 MT
PCBs Analysis, GC for Hydrocarbons, GC for Gasoline Range Organics (GROs), GC for Drugs of Abuse, GC for PCBs
0.25 μm
Non-Polar
0.25 mm
TraceGOLD
G1, G2, G38
-60°C to +430°C
15 m
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.