Learn More
Thermo Scientific™ TraceGOLD™ TG-225MS GC Columns
Achieve higher thermal stability and increased efficiency using these columns.
Brand: Thermo Scientific™ 26083-2230
Description
Achieve higher thermal stability and increased efficiency using the Thermo ScientificTM TraceGOLDTM TG-225MS GC Columns.
Engineered for Superior Performance- Polar phase, 50% cyano propylmethyl/50% phenylmethyl polysiloxane
- Innovative deactivation process for siloxane to reduce tailing and improves efficiency over comparable columns
- Equivalent to USP G7, G19 phases
Applications:
- Fatty acid methyl esters (FAMEs)
- Carbohydrates
- Sterols
- Flavor compounds
A Leap Forward in Column Performance with Low Bleed and Superior Inertness
- This low-bleed, stable column produces consistent results, and the low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
- Minimizing column bleed extends column lifetime, leading to higher productivity.
- Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
- Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.
Recommended For:
- Alditol acetates (sugars)
- FAMEs
- Alternative Uses:
- Ketones
- Similar To:
- Rtx™-225
- DB-225
- HP-225
- SPB™-225
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
220/240°C | |
0.25 mm | |
G7, G19 | |
0.5 μm | |
Polar |
0.25 mm | |
TraceGOLD™ TG-225 MS | |
GC/MS for FAMEs, GC/MS for Carbohydrates, GC/MS for Sterols, GC/MS for Flavor Compounds | |
30 m | |
0.5 um Thickness; 0.25 mm ID; 30 m Length |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.