missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD TG-5HT GC Columns

Product Code. 10240195 Shop All Thermo Scientific Products
missing translation for 'orderingAttributeHoverText'
Length (Metric):
10 m
15 m
30 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.15 μm
0.25 μm
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 10240195

missing translation for 'mfr': Thermo Scientific™ 260951420

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thermo Scientific™ TraceGOLD TG-5HT GC Columns offer extended operation up to 400°C, ideal for high temperature GC applications.

Thermo Scientific™ TraceGOLD TG-5HT GC Columns offer extended operation up to 400°C, ideal for high temperature GC applications.

  • Low polarity, 5% diphenyl/95% dimethyl polysiloxane
  • Lower bleed and better inertness than comparable high-temperature columns
  • Special design of fused silica tubing extends column lifetime by up to 40%
  • Similar to Rxi™-5HT, BD-5HT, VF-5HT, ZB-5HT

Recommended for:

  • Phenols
  • Residual solvents
  • Drugs of abuse
  • Semivolatiles
  • Pesticides
  • PCBs
  • Solvent impurities
TRUSTED_SUSTAINABILITY

Specifications

Max. Temperature 380/400°C
Diameter (Metric) 0.25 mm
Diameter (Metric) Inner 0.25 mm
Product Line TraceGOLD
Stationary Phase TraceGOLD™ TG-5 HT
USP Type G27, G36
For Use With (Application) Pesticides Analysis, GC/MS for Pesticides, GC/MS for Residual Solvents, Solvents, and Solvent Impurities
Film Thickness 0.25 μm
Length (Metric) 30 m
Polarity Low-Polar
Description 0.25 um Thickness; 0.25 mm ID; 30 m Length
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.