missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD TG-5HT GC Columns

Thermo Scientific™ TraceGOLD TG-5HT GC Columns offer extended operation up to 400°C, ideal for high temperature GC applications.

Brand:  Thermo Scientific™ 26095-0360

532.14 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10669105

  • 534.80 € / Each
Estimated Shipment: 06-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ TraceGOLD TG-5HT GC Columns offer extended operation up to 400°C, ideal for high temperature GC applications.

  • Low polarity, 5% diphenyl/95% dimethyl polysiloxane
  • Lower bleed and better inertness than comparable high-temperature columns
  • Special design of fused silica tubing extends column lifetime by up to 40%
  • Similar to Rxi™-5HT, BD-5HT, VF-5HT, ZB-5HT

Recommended for:

  • Phenols
  • Residual solvents
  • Drugs of abuse
  • Semivolatiles
  • Pesticides
  • PCBs
  • Solvent impurities
TRUSTED_SUSTAINABILITY
Specifications

Specifications

380/400°C
0.32 mm
TraceGOLD™ TG-5 HT
Pesticides Analysis, GC/MS for Pesticides, GC/MS for Residual Solvents, Solvents, and Solvent Impurities
15 m
0.1 um Thickness; 0.32 mm ID; 15 m Length
0.32 mm
TraceGOLD
G27, G36
0.1 μm
Low-Polar
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
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.