missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD TG-5MS GC Column

Employ the most widely used MS phase in gas chromatography with the Thermo Scientific™ TraceGOLD™ TG-5MS GC Column.

Brand:  Thermo Scientific™ 26098-2320

1170.94 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 15850900

  • 1176.79 € / Each
Estimated Shipment: 10-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Low polarity phase, 5% diphenyl/95% dimethyl polysiloxane
  • Low bleed for excellent signal-to-noise ratio, sensitivity and mass spectral integrity
  • Exceptional inertness ideal for analysis of active compounds
TRUSTED_SUSTAINABILITY
Specifications

Specifications

60 mm
0.32 mm
1.5 μm