Learn More
Thermo Scientific™ TraceGOLD™ TG-5SILMS Guard GC Columns with SafeGuard
The Thermo Scientific™ TraceGOLD™ TG-5SILMS Guard GC Columns with SafeGuard offer the benefit of an integrated SafeGuard for extended column lifetime.
592.89 € - 890.37 €
Specifications
Stationary Phase | TraceGOLD™ TG-5 SILMS |
---|---|
USP Type | G27, G36 |
Max. Temperature | 330/350°C |
For Use With (Application) | GC/MS Applications Using Ion-Trap Systems, GC/MS for Polycyclic Aromatics, Phthalates, Phenols, Amines, and Organophosphates, GC/MS for Hydrocarbons Including Chlorinated Hydrocarbons |
Polarity | Low-Polar |
Product Code | Brand | Length (Metric) | Diameter (Metric) Inner | Particle Size | Includes | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) Inner | Particle Size | Includes | Price | Quantity & Availability | ||
11890443
|
Thermo Scientific™
26096-1301 |
15 m | 0.25 mm | 0.25 μm | 10 m SafeGuard |
592.89 €
Each |
Estimated Shipment: 07-02-2025
Log in to see stock. |
||
11830453
|
Thermo Scientific™
26096-2245 |
30 m | 0.32 mm | 0.5 μm | 5 m SafeGuard | N/A | |||
11800453
|
Thermo Scientific™
26096-1421 |
30 m | 0.25 mm | 0.25 μm | 10 m SafeGuard |
874.39 €
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||
11810453
|
Thermo Scientific™
26096-1425 |
30 m | 0.25 mm | 0.25 μm | 5 m SafeGuard |
849.23 €
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
||
11820453
|
Thermo Scientific™
26096-2235 |
30 m | 0.25 mm | 0.5 μm | 5 m SafeGuard |
890.37 €
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||
Description
Thermo Scientific™ TraceGOLD™ TG-5SILMS Guard GC Columns with SafeGuard offer the benefit of an integrated SafeGuard for extended column lifetime.
Using a guard column with a TraceGOLD TG-5SILMS GC column will lead to greater consistency in results over a longer period of time.
- With integrated SafeGUARD
- Available in a range of phases
Specifications
TraceGOLD™ TG-5 SILMS | |
330/350°C | |
Low-Polar |
G27, G36 | |
GC/MS Applications Using Ion-Trap Systems, GC/MS for Polycyclic Aromatics, Phthalates, Phenols, Amines, and Organophosphates, GC/MS for Hydrocarbons Including Chlorinated Hydrocarbons |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.