missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD TG-ALC1 GC Columns

Analyze blood alcohols with this ultra-low bleed column for enhanced sensitivity and reproducibility

723.96 € - 776.42 €

Specifications

Product Line TraceGOLD
Max. Temperature 260°C
Length (Metric) 30 m
View More Specs

Products 2
Product Code Brand Diameter (Metric) Price Quantity & Availability  
Product Code Brand Diameter (Metric) Price Quantity & Availability  
13436846
View Documents Promotion Details
Thermo Scientific™
26074-3390
0.32 mm
723.96 €
Each
Estimated Shipment: 27-11-2024
to see stock.
Add to basket
 
13446846
View Documents Promotion Details
Thermo Scientific™
26074-3960
0.53 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

Analyze blood alcohols with enhanced sensitivity and reproducibility using the Thermo Scientific™ TraceGOLD™ TG-ALC Plus I Columns.

Redefining Your Expectations for GC:
  • Low bleed delivers excellent signal-to-noise ratio, sensitivity, and mass spectral integrity.
  • Fast analysis time facilitates full separation of blood alcohols.
  • Highly inert phase ensures excellent peak shape and sensitivity.
  • Applications
  • Blood alcohol analysis
  • Abused inhalant anesthetics
  • γ-hydroxybutyrate (GHB)
  • γ-butyrolactone (GBL)
  • Glycols
  • Common industrial solvents
A Leap Forward in Performance with Low Bleed and Superior Inertness:
  • A low-bleed, stable column produces consistent results.
  • Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
  • Minimizing column bleed extends column lifetime, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.
  • Proprietary phase facilitates analysis of difficult-to-analyze compounds
Similar To:
  • Rtx™ BAC Plus 1
  • Rtx™ BAC Plus 2
Specifications

Specifications

TraceGOLD
260°C
30 m
Videos
SDS
Documents

Documents

Product Certifications