missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD™ TG-OPP I and II GC Columns

Analyze organophosphorus pesticides with ultra-low bleed, superior inertness and consistent reproducibility.

Brand:  Thermo Scientific™ 26076-2240

797.67 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11591104

  • 801.66 € / Each
Estimated Shipment: 13-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Analyze organophosphorus pesticides with ultralow bleed, superior inertness, and consistent reproducibility using Thermo Scientific™ TraceGOLD™ TG-OPP I and II GC Columns.This column's low bleed delivers excellent signal-to-noise ratio, sensitivity, and mass spectral integrity. Expect full separation of organophosphorus pesticides with a fast analysis time. TraceGOLD TG-OPP I and II GC Columns are ideal for U.S. EPA methods 8141A.

A Leap Forward in Performance with Low Bleed and Superior Inertness
  • Low-bleed, stable column produces consistent results.
  • Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
  • Minimal column bleed extends column lifetime, leading to higher productivity.
  • Reduced column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior intertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.
Redefines Expectations for GC
  • Low bleed, delivering excellent signal-to-noise ratio, sensitivity and mass spectral integrity.
  • Fast analysis time, facilitating full separation of organophosphorus pesticides.
  • Ideal for U.S. EPA methods 8141A

Similar To
  • Rtx™-OPPesticides
  • Rtx™-OPPesticides2
TRUSTED_SUSTAINABILITY
Specifications

Specifications

330°C
0.5 mm
TraceGOLD™ TG-OPP I
0.32 μm
Non-Polar
0.32 mm
TraceGOLD
GC/MS for Organophosphorus Pesticides
30 m
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.