missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD TG-VRX GC Columns

Thermo Scientific™ TraceGOLD TG-VRX GC Columns provide good resolution and fast analysis times for volatile compounds.

679.59 € - 1455.00 €

Specifications

Stationary Phase TraceGOLD™ TG-VRX
Max. Temperature 260°C
Polarity Non-Polar
View More Specs

Products 10
Product Code Brand Length (Metric) Diameter (Metric) Price Quantity & Availability  
Product Code Brand Length (Metric) Diameter (Metric) Price Quantity & Availability  
11511164
View Documents
Thermo Scientific™
26081-3320
30 m 0.25 mm
769.51 €
Each
Estimated Shipment: 16-01-2025
to see stock.
Add to basket
 
11521164
View Documents
Thermo Scientific™
26081-3330
60 m 0.25 mm
1255.74 €
Each
Estimated Shipment: 20-01-2025
to see stock.
Add to basket
 
11531164
View Documents
Thermo Scientific™
26081-3390
30 m 0.32 mm
827.70 €
Each
Estimated Shipment: 31-01-2025
to see stock.
Add to basket
 
11541164
View Documents
Thermo Scientific™
26081-3410
60 m 0.32 mm
1407.76 €
Each
Estimated Shipment: 29-01-2025
to see stock.
Add to basket
 
11551164
View Documents
Thermo Scientific™
26081-3960
30 m 0.53 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11561164
View Documents
Thermo Scientific™
26081-4080
60 m 0.53 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11571164
View Documents
Thermo Scientific™
26081-4090
105 m 0.53 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11581164
View Documents
Thermo Scientific™
26081-4900
75 m 0.53 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11591164
View Documents
Thermo Scientific™
26081-4950
20 m 0.18 mm
679.59 €
Each
Estimated Shipment: 08-01-2025
to see stock.
Add to basket
 
11501174
View Documents
Thermo Scientific™
26081-4960
40 m 0.18 mm
1155.23 €
Each
Estimated Shipment: 07-02-2025
to see stock.
Add to basket
 
Description

Description

Thermo Scientific™ TraceGOLD TG-VRX GC Columns provide good resolution and fast analysis times for volatile compounds.

  • Proprietary stationary phase
  • Optimized dimensions for analysis of volatile organic pollutants
  • Ideally suited for US EPA Methods 502.2, 524.2, 8021, and 8260
  • Similar to DB-VRX, Rtx-VRX

Recommended for:

  • Volatile organic pollutants
  • Aromatics
Specifications

Specifications

TraceGOLD™ TG-VRX
260°C
Non-Polar
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.