missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TraceGOLD™ TG-WaxMS B GC Columns

Identify basic analytes with high performance, sensitivity, and reproducibility without derivatization or column priming.

Brand:  Thermo Scientific™ 26086-2980

980.63 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10095834

  • 985.53 € / Each
Estimated Shipment: 03-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Identify basic analytes with high performance, sensitivity, and reproducibility without derivatization or column priming using Thermo ScientificTM TraceGOLDTM TG-WaxMS B columns.

Engineered for Superior Performance
  • Polar, base-deactivated polyethylene glycol phase
  • Reduced absorption and improved responsiveness for basic compounds
  • Not suitable for use with water or alcohols
  • Applications:
  • Amines
  • Alkylamines
  • Diamines
  • Other basic compounds

A Leap Forward in Column Performance with Low Bleed and Superior Inertness
  • This low-bleed, stable column produces consistent results.
  • Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
  • Minimizing column bleed extends column lifetime, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.

Recommended For:
  • Amines&endash;Aliphatic
  • Amines&endash;Aromatic
  • Alternative Uses:
  • Alcohols
  • Alcohols in beverages
  • Aldehydes
  • Alditol acetates (sugars)
  • Essential oils
  • Similar To:
  • CAM
  • Carbowax™ Amine
  • CP Wax51
  • Stabilwax™-DB
TRUSTED_SUSTAINABILITY
Specifications

Specifications

200/220°C
0.53 mm
TraceGOLD™ TG-WAXMS B
40°C°C to 220°C
30 m
1 um Thickness; 0.53 mm ID; 30 m Length
0.53 mm
TraceGOLD
Diamines Analysis, GC/MS for Alkylamines, GC/MS for Diamines, GC/MS for Basic Compounds
1 μm
Polar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.