Learn More
Thermo Scientific™ TraceGOLD TG-XLBMS GC Columns
Thermo Scientific™ TraceGOLD TG-XLBMS GC Columns offer a low polarity, low bleed column suitable for a wide range of applications.
429.00 € - 1526.04 €
Specifications
Stationary Phase | TraceGOLD™ TG-XLBMS |
---|---|
Max. Temperature | 340/360°C |
Polarity | Low-Polar |
Product Code | Brand | Length (Metric) | Diameter (Metric) Inner | Film Thickness | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) Inner | Film Thickness | Price | Quantity & Availability | |||||
11531134
|
Thermo Scientific™
26079-0200 |
10 m | 0.1 mm | 0.1 μm | N/A | ||||||
11541134
|
Thermo Scientific™
26079-0350 |
15 m | 0.25 mm | 0.1 μm | N/A | ||||||
11551134
|
Thermo Scientific™
26079-0470 |
30 m | 0.25 mm | 0.1 μm | N/A | ||||||
11561134
|
Thermo Scientific™
26079-0480 |
30 m | 0.32 mm | 0.1 μm | N/A | ||||||
11571134
|
Thermo Scientific™
26079-1300 |
15 m | 0.25 mm | 0.25 μm |
497.43 €
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
|||||
11591134
|
Thermo Scientific™
26079-1420 |
30 m | 0.25 mm | 0.25 μm |
762.72 €
Each |
In Stock
Log in to see stock. |
|||||
11501144
|
Thermo Scientific™
26079-1430 |
30 m | 0.32 mm | 0.25 μm |
838.40 €
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
|||||
11511144
|
Thermo Scientific™
26079-1540 |
60 m | 0.25 mm | 0.25 μm |
1318.56 €
Each |
Estimated Shipment: 18-04-2025
Log in to see stock. |
|||||
11521144
|
Thermo Scientific™
26079-1550 |
60 m | 0.32 mm | 0.25 μm |
1526.04 €
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
|||||
11531144
|
Thermo Scientific™
26079-2230 |
30 m | 0.25 mm | 0.5 μm |
801.03 €
Each |
Estimated Shipment: 16-04-2025
Log in to see stock. |
|||||
11541144
|
Thermo Scientific™
26079-2240 |
30 m | 0.32 mm | 0.5 μm | N/A | ||||||
11571144
|
Thermo Scientific™
26079-2960 |
30 m | 0.25 mm | 1 μm | N/A | ||||||
11581144
|
Thermo Scientific™
26079-2970 |
30 m | 0.32 mm | 1 μm | N/A | ||||||
11511154
|
Thermo Scientific™
26079-5780 |
20 m | 0.18 mm | 0.18 μm |
673.40 €
Each |
Estimated Shipment: 01-05-2025
Log in to see stock. |
|||||
Description
Choose these columns which offer a low-polarity, low-bleed column suitable for a wide range of applications.
- Proprietary stationary phase
- Unique selectivity
- Similar to DB-XLB, Rxi-XLB, ZB-XLB, VF-XMS, MDN-12
Recommended for:
- Pesticides
- PCB congeners
- PAH's
Specifications
TraceGOLD™ TG-XLBMS | |
340/360°C | |
Low-Polar |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.