Learn More
Thermo Scientific™ TracePLOT TG-BOND U GC Columns
For consistent, reproducible analysis of nonpolar and polar compounds, choose the polar PLOT column with essentially no particle release.
575.00 € - 968.54 €
Specifications
Stationary Phase | TracePLOT™ TG-BOND U |
---|---|
Max. Temperature | Up to 190°C |
Polarity | Polar |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
10299704
|
Thermo Scientific™
26007-6000 |
15 m | 0.32 mm |
648.78 €
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
||||
10688715
|
Thermo Scientific™
26007-6030 |
30 m | 0.32 mm |
863.10 €
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||||
10128094
|
Thermo Scientific™
26007-6060 |
15 m | 0.53 mm | N/A | |||||
10200245
|
Thermo Scientific™
26007-6090 |
30 m | 0.53 mm |
968.54 €
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||||
Description
For consistent, reproducible analysis of nonpolar and polar compounds, Thermo Scientific™ TracePLOT TG-BOND U GC Columns deliver high performance and unsurpassed stability. The columns use a polar divinylbenzene ethylene glycol/dimethylacrylate phase, and the particles are incorporated into the tubing for essentially no particle release, which helps prevent damage to detection systems.
Applications:- Polar and nonpolar compounds
- HP-PLOT U
- Rt™-U-BOND
- CP-PoraPLOT U
- CP-PoraBOND U
- Supel-N PLOT
Specifications
TracePLOT™ TG-BOND U | |
Up to 190°C | |
Polar |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.