missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ TracRack™ Microtube Rack

Allows users to easily open, identify and remove only the segments of samples needed. Fisherbrand™ TracRack™ Microtube Rack eliminates the hassle of taking an entire rack of samples out of cold storage which could reduce the risk of potential cross-contamination.
Brand: Fisherbrand™ HS120356
32.47 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- Eight individual segments per box
- Tube segments are made from durable polypropylene
- Helps reduce potential cross contamination
- Saves valuable working space and allows more room for sample manipulation
- Stops opened microfuge lids with interfering with other wells
- Alphanumeric well identification
- Tube segments sold with outer box and lid
- TracRack™ Outer Box made from thin film polypropylene material
- Store down to temperatures of -80°C
- Moisture resistant, significantly reducing the chance of mold
- Removable segments allow outer shell to be used for storage of other small laboratory products
- Light-tight for light sensitive materials
- 5.3cm boxes fit in standard freezer racks
Specifications
Outer Box and Lid | |
Purple | |
Polypropylene | |
1 Each | |
12.93 mm | |
3.5 cm |
Microtube Storage Box | |
Microtubes (1.5 to 2 mL) | |
64 | |
12.93 x 13 x 3.5cm | |
13 cm | |
12.3 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ TracRack™ Microtube Rack >
Spot an opportunity for improvement?Share a Content Correction