missing translation for 'onlineSavingsMsg'
Learn More

Traditional Closure Blood Tube

199.00 € - 283.00 €

Specifications

Product Type Blood Collection Tube
Closure Type Traditional Cap
Capacity (Metric) 10 mL
Height (Metric) 100 mm
Diameter (Metric) Outer 16 mm
View More Specs

Products 2
Product Code Brand Closure Color Price Quantity & Availability  
Product Code Brand Closure Color Price Quantity & Availability  
12366939
View Documents
BUNZL Healthcare
MTJ-510-F
Green This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12316939
View Documents
N/A
367895-3S
Red
199.00 €
Pack of 100
Please to purchase this item. Need a web account? Register with us today!
Description

Description

Specifications

Specifications

Blood Collection Tube
10 mL
16 mm
Traditional Cap
100 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.