Learn More
trans-Anethole, 98+%, Thermo Scientific Chemicals
Description
trans-Anethole is used to inhibits lung and forestomach carcinogenesis, used as carbon and energy supplement in the culture media of Pseudomonas putida strain. It is also used as used as a flavoring substance.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
trans-Anethole is used to inhibits lung and forestomach carcinogenesis, used as carbon and energy supplement in the culture media of Pseudomonas putida strain. It is also used as used as a flavoring substance.
Solubility
Soluble in benzene, ethyl acetate, acetone, carbon disulfide.
Notes
Light Sensitive. Keep container tightly closed. Store in cool, dry conditions in well sealed containers.
Specifications
Specifications
Melting Point | 20°C to 23°C |
Density | 0.991 |
Boiling Point | 232°C to 235°C |
Flash Point | 96°C (205°F) |
Refractive Index | 1.56 |
Quantity | 500 g |
Beilstein | 774229 |
Sensitivity | Light sensitive |
Merck Index | 14,643 |
Solubility Information | Soluble in benzene,ethyl acetate,acetone,carbon disulfide. |
Show More |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.