missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Transferpette™-12 Electronic Pipette

Transferpette™-12 Electronic Pipettes combines the properties of mechanical piston operated air displacement pipettes with the advantages of an electronic device.

Brand:  BRAND™ 705449

717.34 EUR valid until 2024-12-31
Use promo code "21745" to get your promotional price.


 View more versions of this product

Product Code. 10624563

  • 1280.00 € / Each
Estimated Shipment: 13-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Complete manifold can be autoclaved at 121 °C and rotates freely 360°
  • Five convenient programs: pipetting, reverse pipetting, mixing, GEL-Electrophoresis and dispensing
  • Easy Calibration-Technique for making quick adjustments of the Transferpette™ electronic, without tools
  • CE-marked according to IVD-Directive 98/79 EG
  • Vapor pressure up to 500 mbar
  • Viscosity: 260 mPa s (260 cps)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

3 NiMH/AAA
Autoclavable
Transferpette™
Electronic Pipette
EU plug
12 months
DE-M
12
Yes
0.5 to 10 μL
15 to 40°C
100 to 240 V, 50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.