missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Transferpette™ S-12, Adjustable Volume
GREENER_CHOICE

The Transferpette™ S air displacement pipette allows you to work efficiently and ergonomically with both small and large volumes. Low operating forces and a short stroke ensure relaxed pipetting, even during long pipetting series

Brand:  BRAND™ 705920

759.43 EUR valid until 2024-12-31
Use promo code "21925" to get your promotional price.


 View more versions of this product

Product Code. 16477815

  • 1040.00 € / Each
Estimated Shipment: 13-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The Transferpette™ S air displacement pipette allows you to work efficiently and ergonomically with both small and large volumes.
  • Low operating forces and a short stroke ensure relaxed pipetting, even during long pipetting series.
  • Due to its perfect ergonomics, the Transferpette™ S provides a comfortable grip in any hand position, whether you are right- or left-handed, or have big or small hands.
  • Changing your grip is not necessary, since the microliter pipette provides true one-hand operation: set the volume, pipette, eject the tip.
  • The volume-change protection is also easy to operate with gloves on and protects your set volume against accidental adjustment.
  • The Transferpette™ S also features Easy Calibration technology, which makes calibration a breeze. Calibration can be carried out without tools.
  • A compatibility table shows which tips fit which device, so that you always order the correct pipette tips.

Overview

  • Volume range of single-channel pipette: from 0.1 μl to 10 ml
  • Volume range of multi-channel pipette: from 0.5 μl to 300 μl
  • Short stroke and low operating forces
  • Universal tip cone
  • Completely autoclaving at 121 °C
  • One-hand operation for right- and left-handed users
  • Color code on volume adjustment wheel, shaft and volume-change protection
  • Easy insertion and ejection of tips due to O-rings on multi-channel pipettes
  • Can be calibrated easily and without tools thanks to Easy Calibration technology
  • Slim shaft for sampling from narrow vessels (centrifuge tubes)
  • Operating temperature from +15 °C to +40 °C
  • Vapor pressure up to 500 mbar
  • Viscosity up to 260 mPa s
TRUSTED_SUSTAINABILITY
Specifications

Specifications

DIN EN 285
Autoclavable (121°C, 2 bar)
Transferpette™ S
Pipette
15 to 40°C
23.7 cm
12.3 cm
Transferpette™ S-12, adjustable volume, DE-M, M12-10, 0,5-10 μL
Polypropylene
Non-sterile
0.5 to 10 μL
36 months
14 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers