Learn More
BRAND™ Transferpette™ S Starter-Kit Midi
The Transferpette™ S air displacement pipette allows you to work efficiently and ergonomically with both small and large volumes. Low operating forces and a short stroke ensure relaxed pipetting, even during long pipetting series.
Marca: BRAND™ 705891
728.37 EUR valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Detalles adicionales : Weight : 0.80490kg
Descripción
- The Transferpette™ S air displacement pipette allows you to work efficiently and ergonomically with both small and large volumes.
- Low operating forces and a short stroke ensure relaxed pipetting, even during long pipetting series.
- Due to its perfect ergonomics, the Transferpette™ S provides a comfortable grip in any hand position, whether you are right- or left-handed, or have big or small hands.
- Changing your grip is not necessary, since the microliter pipette provides true one-hand operation: set the volume, pipette, eject the tip.
- The volume-change protection is also easy to operate with gloves on and protects your set volume against accidental adjustment.
- The Transferpette™ S also features Easy Calibration technology, which makes calibration a breeze.
- A compatibility table shows which tips fit which device, so that you always order the correct pipette tips.
- Volume range of single-channel pipette: from 0.1 μl to 10 ml
- Volume range of multi-channel pipette: from 0.5 μl to 300 μl
- Universal tip cone
- Color code on volume adjustment wheel, shaft and volume-change protection
- Easy insertion and ejection of tips due to O-rings on multi-channel pipettes
- Can be calibrated easily and without tools thanks to Easy Calibration technology
- Slim shaft for sampling from narrow vessels (centrifuge tubes)
- Vapor pressure up to 500 mbar
- Viscosity up to 260 mPa s
Especificaciones
DIN EN 285 | |
Autoclavable | |
Transferpette | |
Starter Kit, Midi | |
15 to 40°C | |
40 cm | |
23 cm |
Transferpette™ S Starter-Kit Midi | |
Polypropylene | |
Non-sterile | |
3 x pipettes (2 to 20 μL, 20 to 200 μL, 100 to 1000 μL), 3 shelf mount | |
36 months | |
36 cm |