missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Transferpettor™ Fixed Volume Pipette

Ideal for liquids when air displacement pipettes won't work. Brand™ Transferpettor™ Fixed Volume Pipettes handle viscous, foaming liquids and high vapor pressure.

Brand:  BRAND™ 701842

217.10 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10623782

  • 284.00 € / Each
Estimated Shipment: 18-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • High degree of precision and accuracy
  • For the most demanding pipetting operations
  • Operates on the positive displacement principle, with piston in direct contact with the aspirated liquid
  • Tight-fitting piston always wipes the walls of the tips completely clean, providing reproducible results
  • No need to discard tips after each pipetting operation since residual wetting is negligible
  • Suitable for media with density up to 13.6g/cm³, viscosity up to 50,000mm2/s, vapor pressure up to 500 mbar
  • Working temperature range of 15° to 40°C
  • Supplied with performance certificate

TRUSTED_SUSTAINABILITY
Specifications

Specifications

4.0%, ±0.04μL
White
1 μL
DIN EN ISO 8655-2
Pipette
15°C to 40°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.