missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Transferrin, Bovine (Holo form), lyophilized
Transferrin, Bovine (Holo form), lyophilized
178.00 € - 9130.00 €
Specifications
Species | Bovine |
---|---|
Content And Storage | Store in refrigerator (2–8°C). |
Shipping Condition | Room Temperature |
Product Line | Gibco™ |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11528986
|
Gibco™
11107047 |
25 g |
9130.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11508846
|
Gibco™
11107018 |
100 mg |
178.00 €
100mg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- >90% iron saturated
- Suggested range for supplementation: 0.5 to 50μg/ml.
- Origin: New Zealand >90% iron saturated.
- Suggested range for supplementation: 0.5 to 50μg/ml.
Specifications
Bovine | |
Store in refrigerator (2–8°C). | |
Room Temperature | |
Gibco™ |
For Research Use Only. Not for use in diagnostic procedures.