missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Translucent Airtight Box with Blue Lid
Translucent Airtight Box with Blue Lid is suitable for food contact, and its rounded corners facilitate cleaning. The content is visible and recognizable.
2.61 € - 10.49 €
Specifications
Closure Color | Blue |
---|---|
Closure Type | Airtight Lid |
Color | Translucent |
Material | Polypropylene |
Shape | Rectangular |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17968901
|
Gilac™
G604020 |
0.4 L |
2.61 €
Each |
Estimated Shipment: 23-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17998851
|
Gilac™
G604120 |
0.8 L |
3.14 €
Each |
Estimated Shipment: 23-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17928581
|
Gilac™
G604220 |
1.2 L |
3.66 €
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17978461
|
Gilac™
G604320 |
2 L |
4.19 €
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17968971
|
Gilac™
G604420 |
4 L |
7.34 €
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17918991
|
Gilac™
G604520 |
8 L |
10.49 €
Each |
Estimated Shipment: 23-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Translucent airtight box with blue lid suitable for food contact.
- It is made up of a transparent polypropylene base allowing the contents to be visible and recognizable.
- Rounded corners to facilitate cleaning and limit retention areas.
- Blue soft cover, guaranteeing a perfect seal.
- Light, very resistant and suitable for food contact.
- Box for preserving food and its flavours while preserving the contents from external odours.
- Dishwasher safe.
- Stackable with its lid, discover the complete range made up of 6 formats ranging from 0.4 L to 8 L depending on your needs.
Specifications
Blue | |
Translucent | |
Rectangular | |
Yes |
Airtight Lid | |
Polypropylene | |
Airtight Box |