accessibility menu, dialog, popup
Test
Search
Order Status
Quick Order
Support
Sign In
chevron-down
chevron-down
missing translation for 'onlineSavingsMsg'
Learn More
Home
Products
Specialty Lab Equipment, Instruments, and Apparatuses
Crucibles
Translucent Crucibles
12817733
Print
Translucent Crucibles
Diameter: 82mm
Brand:
Yorlab 10444/21
View more versions of this product
Product Code.
12817733
83.60 €
/ Each
Quantity
Estimated Shipment: 31-12-2024
Log in
to see stock.
Explore more special offers
Add to basket
Description
Specifications
Product Suggestions
Videos
SDS
Documents
Certificates
Special Offers
Description
Description
Specifications
Specifications
Color
Translucent
Capacity (Metric)
150 mL
Height (Metric)
51mm
Material
Silica
Diameter (Metric) Outer
82mm
Product Type Specs
Crucible
Product Suggestions
Product Suggestions
Videos
SDS
Documents
Documents
Certificates
Special Offers
Special Offers