missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Translucent FEP Tubing
Transfer extreme temperature or highly corrosive materials with this tubing. Cole Masterflex™ Translucent FEP Tubing is ideal for demanding lab, chemical, electrical, mechanical, pharmaceutical and automotive applications. Also good for high-purity work.
60.60 € - 228.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Material | FEP |
Overall Length (Metric) | 7.62 m |
Min. Operating Temperature (Metric) | -270°C |
Packaging Quantity | 1 Each |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
11776098
|
Masterflex™
MFLX06406-63 |
2.4 mm |
60.60 €
Each |
Estimated Shipment: 09-04-2025
Log in to see stock. |
|||||
12635730
|
Masterflex™
06450-07 |
6.4 mm |
228.00 €
Each |
Estimated Shipment: 09-04-2025
Log in to see stock. |
|||||
Description
- Chemically inert, nontoxic, heat resistant translucent tubing
- Low coefficient of friction
- Doesn’t deteriorate with age
- Tough, but bends even at –270°C
- Resin is FDA-compliant (21 CFR 177.1550); Tubing is manufactured in ISO 9001-2008 approved facility
- Sterilize with autoclave, ethylene oxide or use dry heat
Specifications
Autoclavable | |
7.62 m | |
1 Each | |
Translucent |
FEP | |
-270°C | |
Sterile | |
205°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title