missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Translucent LDPE Bottles
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Specifications
Specifications
Capacity (Metric) | 125 mL |
Color | Translucent |
Includes | Blue Polypropylene screw closure |
Material | Polypropylene |
No. per Pack | 12 Pack |
Closure Color | Blue |
Closure Included | Yes |
Mouth | Wide |
Height (Metric) | 80 mm |
Product Type | Wide Mouth Bottle |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction