missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Translucent Bottles, MDPE
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
30 mL
125 mL
150 mL
250 mL
500 mL
1000 mL
Specifications
Specifications
Capacity (Metric) | 125 mL |
Color | Translucent |
For Use With (Application) | Ideal for general laboratory applications |
Includes | Polypropylene screw closure |
Material | MDPE |
No. per Pack | 10 Pack |
Closure Included | Yes |
Autoclavable | Autoclavable |
Mouth | Wide |
Height (Metric) | 95 mm |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Documents
Scientific Resources
Brochures
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Translucent Bottles, MDPE >
Spot an opportunity for improvement?Share a Content Correction