missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Translucent Polypropylene Volumetric Flasks with Screw Cap
Accurately measure precise volumes of a liquid. Kartell™ Translucent Polypropylene Volumetric Flasks with Screw Cap is used for dilutions and to prepare chemical solutions.
10.15 € - 148.00 €
Specifications
Color | Translucent |
---|---|
Material | Polypropylene |
Includes | Screw Caps |
Autoclavable | Autoclavable |
Closure Type | Screw Cap |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11381225
|
Kartell™
0143100 |
50 mL |
10.15 €
Each |
In Stock
Log in to see stock. |
|||||
10587051
|
Kartell™
0143400 |
500 mL |
148.00 €
Pack of 10 |
Estimated Shipment: 19-02-2025
Log in to see stock. |
|||||
11341225
|
Kartell™
0143500 |
1000 mL |
32.15 €
Each |
Estimated Shipment: 28-11-2024
Log in to see stock. |
|||||
Description
Accurately measure precise volumes of a liquid. Kartell™ Translucent Polypropylene Volumetric Flasks with Screw Cap is used for dilutions and to prepare chemical solutions.
- Create no meniscus so final readings are easy
- Calibrated gravimetrically at 20°C
- Translucency of PP enhanced when in contact with liquid
- Thick walls eliminate distortion
- Thin neck make final reading precise
- Autoclavable
- Chemically non absorbant
- No wetting
- Screw caps included
- Suitable for foodstuff
Specifications
Translucent | |
Screw Caps | |
Screw Cap |
Polypropylene | |
Autoclavable |