missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Translucent Silicone Stoppers

Prevents liquid chemical leaks or escape from container.

Brand:  Fisherbrand™ SB025/S

 View more versions of this product

Product Code. 11587662

  • 10.00 € / Pack of 2
Estimated Shipment: 05-12-2024
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Non-toxic, translucent
  • Temperature range -60°C to 200°C
  • High electrical resistance
  • High resistance to many chemicals including ozone
Specifications

Specifications

28 mm
–60 to 200°C
25 mm
Silicone
2/Pk.
Translucent
28.5 mm
Silicone Stopper
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers