missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ HDPE General Purpose Funnels

Manufactured from HDPE for optimum strength and chemical resistance. Kartell™ HDPE General Purpose Funnels provide safety and precision in filling bottles in the laboratory.

Brand:  Kartell™ 0017500

54.64 EUR valid until 2025-12-20
BEST PRICE on Promo! Use promo code "24125" to get your promotional price.


Product Code. 15713189

  • ONLINE EXCLUSIVE PRICE
    66.15 €
    54.65 € / Pack of 10
    Save 11.50 €
    17% Off
Only null left
In Stock
Edge
Add to basket
This item is not returnable. View return policy

Description

Description

Manufactured from HDPE for optimum strength and chemical resistance. Kartell™ HDPE General Purpose Funnels provide safety and precision in filling bottles in the laboratory.

  • Suitable for a wide range of liquids
  • Upstand on rim reduces potential overflow
  • Outer ribbing eliminates back pressure 
  • Hanging eye for storage
Specifications

Specifications

180mm
30mm
Suitable for a wide range of liquids
1500 mL
HDPE
68.5mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.